Shop HANSGROHE
See all product information
Create Account
Vernis Blend Wallbar Set 100 Vario-Jet 24", 1.5 GPM in Matte Black
- Mfr # 04971670
- Zoro # G522972912
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
3.9 in
Color
Matte Black
Depth
28.3 in
Length
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04971670
- Zoro #
- G522972912
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wallbar Set
- Color
- Matte Black
Dimensions
- Width
- 3.9 in
- Depth
- 28.3 in
- Length
- 11.2 in
Description
The Vernis Collection provides great style at an even better price. With options ranging from existing shower kits to buildable components, it allows full customization of your shower experience. Featuring two stylish finishes to coordinate with existing bathroom fixtures, there is an option for every bathroom. The multiple flow rate available make it easy to accomodate low flow requirements or preferences if needed.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.