Vivenis Single-Hole Bidet Faucet, 1.5 GPM in Brushed Nickel
- Mfr # 75200821
- Zoro # G922973564
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Width
8.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75200821
- Zoro #
- G922973564
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
- Item
- Bidet Faucet
Dimensions
- Overall Width
- 8.2 in
Description
The air-enriched water jet gently envelops your hands and lets you experience the natural element quite emotionally. Spout and water merge harmoniously. The generous surfaces give the selection additional value, and the flat and ergonomic lever design pampers you with ease of use. With the exclusive FinishPlus surfaces you can use Vivenis even more individually: matt black and matt white for trendy accents or your favorite style in the bathroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.