WallStoris Toilet Paper Holder with Shelf in Matte White
- Mfr # 27928700
- Zoro # G522972813
product price:Â
$
66.19
/ea
Key Features
Length
3.9 in
Depth
3.8 in
Width
9.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27928700
- Zoro #
- G522972813
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte White
- Item
- Roll Holder with Cover
Dimensions
- Length
- 3.9 in
- Depth
- 3.8 in
- Width
- 9.1 in
Description
More space even in small bathrooms: WallStoris toilet roll holder The WallStoris toilet roll holder is part of the smart accessories from hansgrohe. Finally, there is an personalized and stylish solution for storing all the items in the bathroom, that looks good and is as durable as it is flexible. The WallStoris line provides more storage space in small bathrooms, perfect for apartments and dorm rooms. Flexible, because life happens WallStoris accessories can be combined and expanded as required. There are two different lengths of mounting rails, storage boxes, robe hooks, a shelf element and much more available separately. They help expand the toilet brush holder sensibly with plenty of storage space. The additional shelves and hooks simply clip onto the mounting rail and can also be easily removed. The modular bathroom accessories are available in Matte white or Matte black.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.