WallStoris Towel Bar in Matte White
- Mfr # 27926700
- Zoro # G322972358
product price:Â
$
72.69
/ea
Key Features
Height
1.5 in
Color
Matte White
Width
3.2 in
Bar Length
22.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27926700
- Zoro #
- G322972358
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 1.5 in
- Width
- 3.2 in
- Bar Length
- 22.8 in
Details
- Color
- Matte White
- Item
- Towel Bar
Description
More space even in small bathrooms: WallStoris towel holder (22 in) The WallStoris towel holder (22 in) is part of the range of smart accessories from hansgrohe. Finally, there is an personalized and stylish solution for storing all the items in the bathroom, that looks good and is as durable as it is flexible. The WallStoris line provides more storage space in small bathrooms, perfect for apartments and dorm rooms. The WallStoris towel holder mounts securely to the wall.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.