Shop HANSGROHE
See all product information
Create Account
WallStoris Wall Bar, 28" in Matte Black
- Mfr # 27904670
- Zoro # G622973406
product price:Â
$
77.89
/ea
Key Features
Color
Matte Black
Length
0.5 in
Depth (In.)
1.3 in
Width (In.)
27.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27904670
- Zoro #
- G622973406
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte Black
- Item
- Towel Bar
Dimensions
- Length
- 0.5 in
- Depth (In.)
- 1.3 in
- Width (In.)
- 27.6 in
Description
More space even in small bathrooms - Mounting rail (28-inch) for WallStoris accessories The WallStoris mounting rail (28-inch) is the focus of the smart accessories from hansgrohe. Finally, there is an personalized and stylish solution for storing all the items in the bathroom, that looks good and is as durable as it is flexible. The WallStoris line provides more storage space in small bathrooms, perfect for apartments and dorm rooms. The screw mounts allow flat installation against the wall. Various shelves, hooks and many other WallStoris accessories can be conveniently combined. Simply clip it on, slide it over, and you're done! This offers plenty of storage space for shower gels, etc. for a neat and cozy bathroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.