Shop HANSGROHE
See all product information
Create Account
XtraStoris Minimalistic Wall Niche with Open Frame 12"x 12"x 5.5" in Matte White
- Mfr # 56079700
- Zoro # G922971232
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Color
Matte White
Depth (In.)
15 in
Width (In.)
15 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56079700
- Zoro #
- G922971232
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte White
- Item
- Wall Niche
Description
Modern and safe: frameless hansgrohe XtraStoris wall niche in matte white for the shower area. The XtraStoris Minimalistic wall niche 12 x 12 x 5.5 in in matte white from hansgrohe is your stylish shelving solution for the modern wet area. With a width of 6 in, the wall-integrated shelf offers extra space for personal care products. The combination of matte white finish and frameless design underscores the minimalist effect of the wall niche. For a clear appearance and plenty of freedom of movement, the shelf can be integrated flush with the tile in the wall. Alternatively, the body can be installed at a distance of up to 2.1 in out of the wall. That makes the shelf a formative design element, especially in the modern bathroom, and the ideal companion for hansgrohe FinishPlus products. The result is an exclusive and uniform bathroom design. Included in the box are the matte white body and a waterproof installation and seal set specially designed for the shower area. This makes it easy and safe to install. For an accurate flush installation or the variant that has up to 2.1 in protrusion, the mounting set contains suitable supporting rails. The matte white finish is easy to clean and retains its beauty permanently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.