XtraStoris Rock Recessed Toilet Brush Holder w/ Toilet Paper Holder & Tileable Door in Matte White
- Mfr # 56062700
- Zoro # G822972766
product price:Â
$
946.40
/ea
Free Shipping & Returns
Key Features
Depth
27 in
Width
9 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56062700
- Zoro #
- G822972766
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte White
- Item
- Wall Niche
Dimensions
- Depth
- 27 in
- Width
- 9 in
- Length
- 6 in
Description
Almost invisible: Matte white built-in wall niche for storing toilet brush and paper roll The XtraStoris Rock built-in wall niche for storing toilet brush and toilet rolls from hansgrohe is the elegant solution for a harmoniously designed bathroom. Thanks to the tileable door, the wall niche can be perfectly matched to the bathroom design. Almost invisible recessed into the wall, the frameless shelf provides a tidy and quiet area around the bathroom. With its dimensions of 27 x 9 x 5.5 in (H x W x D), the wall niche provides storage space for the toilet brush and a paper roll. The matte white stainless steel body makes it a modern eye-catcher even when the door is open. Waterproof installation and seal set especially designed for wet areas Push-to-open function: convenient and hygienic use - the door opens with a simple tap. The matte white finish is easy to clean and stays beautiful.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.