Shop HANSGROHE
See all product information
Create Account
XtraStoris Rock Recessed Trash Bin with Shelf & Tileable Door in Matte White
- Mfr # 56063700
- Zoro # G422973125
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9.5 in
Depth
15.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56063700
- Zoro #
- G422973125
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 9.5 in
- Depth
- 15.4 in
Details
- Item
- Waste Bin
- Color
- Matte White
Description
Elevate your bathroom with the hansgrohe XtraStoris Rock Recessed Trash Bin with Shelf & Tileable Door in Matte White, featuring a sleek and functional frameless design. This innovative trash bin discreetly conceals waste while offering a convenient shelf and tileable door for seamless integration into your bathroom decor. The matte white finish adds a touch of modern elegance while being easy to clean and maintain. Designed for durability and moisture resistance, it includes an easy-to-install waterproof kit, making it a hassle-free addition to your bathroom. Upgrade your space with the hansgrohe XtraStoris Rock collection for a perfect blend of style and functionality.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.