
1/2" Cobalt High Speed Steel Jobber Length Drill Bit
Mfr # 3016132
Zoro # G102552992
product price: $11.69
/eaKey Features
Drill Bit Size
1/2 in
Overall Length
8.4 in
Drill Bit Point Angle
135 Degree
Material
Cobalt Alloy Steel
Finish
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016132
Zoro #
G102552992
UPC #
24721089472
Country of Origin
Unknown
Dimensions
Drill Bit Size
1/2 in
Overall Length
8.4 in
Details
Drill Bit Point Angle
135 Degree
Material
Cobalt Alloy Steel
Finish
Gold Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.