Zoro Homepage

1/4-28 Tap + No.3 Drill

  • Mfr # 80232

  • Zoro # G602690323


product price: $16.25
/ea

Key Features

Drill Bit Material
High Speed Steel
Number of Pieces
2
Tap Sizes
1/4"-28
Drill Bit Size
#3
Overall Length
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80232
Zoro #
G602690323
UPC #
42526802324
Country of Origin
Unknown

Dimensions

Tap Sizes
1/4"-28
Drill Bit Size
#3
Overall Length
5.88 in
Drill Sizes
#3

Details

Drill Bit Material
High Speed Steel
Number of Pieces
2
Item
Tap and Drill Bit Set
Tap Material
High Carbon Steel
Thread Type
NF

Description

The IRWIN HANSON 1/4" - 28 NF Tap and No. 3 Drill Bit is ideal for creating precise holes and 28 clean threads per inch in metal for general purpose drilling. The drill bit is constructed of high speed steel for fast drilling, while the tap is crafted of high carbon steel for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.