
1/8" Cobalt High Speed Steel Drill Bit
Mfr # 3016008
Zoro # G102690366
product price: $2.99
/eaSold in multiples of 5 for $14.95
Key Features
Drill Bit Size
1/8 in
Overall Length
5.8 in
Flute Length
1.625 In
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016008
Zoro #
G102690366
UPC #
24721066978
Country of Origin
Unknown
Dimensions
Drill Bit Size
1/8 in
Overall Length
5.8 in
Flute Length
1.625 In
Details
Finish - Machining
Gold Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.