Zoro Homepage

1837574 0.25 Socket Adapter Impact

  • Mfr # HAN1837574

  • Zoro # G110637513


product price: $20.85
/ea

Key Features

Overall Length
2 in
Type
Drill Bit Holder
Height
0.3 in
Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAN1837574
Zoro #
G110637513
UPC #
673765171089
Country of Origin
China

Dimensions

Overall Length
2 in
Height
0.3 in
Width
0.3 in

Details

Type
Drill Bit Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.