Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/64"x4-3/8 Cobalt HSS-J/L

  • Mfr # 3016019

  • Zoro # G102690199


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Drill Bit Size
19/64 in
Overall Length
7.3 in
Finish - Machining
Gold Oxide
Bit Style
Cobalt Jobber
Shank Dia.
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016019
Zoro #
G102690199
UPC #
24721067081
Country of Origin
Unknown

Dimensions

Drill Bit Size
19/64 in
Overall Length
7.3 in
Shank Dia.
19/64 in

Details

Finish - Machining
Gold Oxide
Bit Style
Cobalt Jobber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.