Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 Piece 3/8" Reduced Shank High Speed Steel Drill Bit Set

  • Mfr # 60148

  • Zoro # G502668927


product price: $143.27
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Drill Bit Point Angle
118° point
Drill Bit Material
High-Speed Steel
Includes
Drill Bit Sizes 1/16 in through 1/2 in in 1/64 in Increments
Width
4.300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60148
Zoro #
G502668927
UPC #
42526601484
Country of Origin
Unknown

Dimensions

Width
4.300 in
Height
8.100 in
Length
2.100 in
Overall Length
2.1 in

Details

Number of Pieces
29
Drill Bit Point Angle
118° point
Drill Bit Material
High-Speed Steel
Includes
Drill Bit Sizes 1/16 in through 1/2 in in 1/64 in Increments
Bit Type
General Purpose
Individual Vs. Set (Syndigo)
SET
Power Source
NON-ENERGY USING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.