Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-24, 4 Flutes, NF

  • Mfr # 1536

  • Zoro # G402686182


product price: $10.75
/ea

Key Features

Tap Thread Size
3/8"-24
Number of Flutes
4
Tap Thread Type
NF
Tap Point Style
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1536
Zoro #
G402686182
UPC #
42526015366
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8"-24

Details

Number of Flutes
4
Tap Thread Type
NF
Tap Point Style
Bottom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.