Shop HANSON
Create Account
4 in. Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit
- Mfr # HAN63116
- Zoro # G924178868
product price:Â
$
16.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAN63116
- Zoro #
- G924178868
- UPC #
- -
- Country of Origin
- China
Description
Constructed of M-42 5 percent cobalt high speed steel for super abrasive resistance in tough metals. Heavy duty spiral flute design produces faster chip ejection. Shorter cutting tips reduce torque for drilling in high tensile strength materia.
Drill Bit Type Jobber Length, Fractional
Construction Self-Centering, Split Point,Heavy Duty Web
Drill Size 1/4 Inch
Overall Length 4 Inch
Flute Type Twist
Flute Length 2-3/4 Inch
Shank Type Straight
Point Angle 135 Degree
Material M-35 High Speed Steel
Finish Cobalt
Application Tough Metal Drilling, Heavy Duty Abrasive Alloy Metal Drilling on Heat Treated Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.