Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.5 in. Square Drive Socket Adapter Ball Lock Type

  • Mfr # HAN3567951C

  • Zoro # G610878003


product price: $18.99
/ea

Key Features

Height
0.7 in
Width
1.9 in
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAN3567951C
Zoro #
G610878003
UPC #
673765013952
Country of Origin
China

Dimensions

Height
0.7 in
Width
1.9 in
Length
4.8 in

Details

Item
Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.