
5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit
Mfr # 3016010
Zoro # G802690383
product price: $2.96
/eaSold in multiples of 5 for $14.80
Key Features
Drill Bit Size
5/32 in
Overall Length
3.13 in
Flute Length
2 in
Material - Machining
High Speed Steel
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016010
Zoro #
G802690383
UPC #
24721066992
Country of Origin
Unknown
Dimensions
Drill Bit Size
5/32 in
Overall Length
3.13 in
Flute Length
2 in
Shank Dia.
5/32 in
Shank Length
1-1/8 in
Details
Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Gold Oxide
Bit Style
Twist Drill Bit
Number of Pieces
3
Series
3016/631
Primary Material Application
Metal, Steel
Drill Bit Point Type
Cobalt Jobber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.