Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/64" x 2" Cobalt High Speed Steel Jobber Length Drill Bit

  • Mfr # 3016005

  • Zoro # G302553096


product price: $3.15
/ea
Sold in multiples of 5 for $15.75

Key Features

Drill Bit Size
5/64 in
Drill Bit Point Angle
135 degree
Material
Cobalt Alloy Steel
Finish
Gold Oxide
Flute Length
1 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016005
Zoro #
G302553096
UPC #
24721066947
Country of Origin
Unknown

Dimensions

Drill Bit Size
5/64 in
Flute Length
1 In

Details

Drill Bit Point Angle
135 degree
Material
Cobalt Alloy Steel
Finish
Gold Oxide
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.