
60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set
Mfr # 80181
Zoro # G402553071
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118°
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80181
Zoro #
G402553071
UPC #
42526801815
Country of Origin
Unknown
Details
Drill Bit Point Angle
118°
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.