Zoro Homepage

8 in L x 10 TPI Bi-Metal

  • Mfr # 372810

  • Zoro # G602539738


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Teeth per Inch
10
Length
8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Height
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372810
Zoro #
G602539738
UPC #
24721001825
Country of Origin
Unknown

Dimensions

Length
8 in
Height
0.05 in
Blade Width
2 in

Details

Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Tooth Form
STDPOS
Gauge
0.035
Tooth Pattern
Trip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.