Zoro Homepage

9/32" x 4-1/4" Cobalt HSS-J/L Drill Bit

  • Mfr # 3016018

  • Zoro # G802690215


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Drill Bit Size
0.28 in
Overall Length
4-1/4 in
Flute Length
2.94 in
Material - Machining
High Speed Steel
Bit Style
Twist Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016018
Zoro #
G802690215
UPC #
24721067074
Country of Origin
Unknown

Dimensions

Drill Bit Size
0.28 in
Overall Length
4-1/4 in
Flute Length
2.94 in

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Bit Style
Twist Drill Bit
Series
3016/631
Primary Material Application
Metal, Steel
Measurement System
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.