
9/64" x 2-7/8" Cobalt High Speed Steel Jobber Length Drill Bit
Mfr # 3016009
Zoro # G702552972
product price: $2.99
/eaSold in multiples of 5 for $14.95
Key Features
Drill Bit Size
9/64 in
Drill Bit Point Angle
135°
Material
Cobalt Alloy Steel
Finish
Gold Oxide
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016009
Zoro #
G702552972
UPC #
24721066985
Country of Origin
Unknown
Dimensions
Drill Bit Size
9/64 in
Flute Length
0.75 In
Overall Length
5.800 in
Details
Drill Bit Point Angle
135°
Material
Cobalt Alloy Steel
Finish
Gold Oxide
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.