
Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1/8"
Mfr # 63108
Zoro # G302552747
product price:Â $2.99
/ea
Sold in multiples of 6 for $17.94
Key Features
Drill Bit Size
1/8-Inch
Overall Length
2.8 in
Drill Bit Point Angle
135-Degree
Material
Cobalt Alloy Steel
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63108
Zoro #
G302552747
UPC #
42526631085
Country of Origin
Unknown
Dimensions
Drill Bit Size
1/8-Inch
Overall Length
2.8 in
Details
Drill Bit Point Angle
135-Degree
Material
Cobalt Alloy Steel
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.