
Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16"
Mfr # 63120
Zoro # G702552996
product price:Â $5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
Drill Bit Size
5/16-Inch
Overall Length
4.5 in
Drill Bit Point Angle
135-degree
Material
Cobalt Alloy Steel
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63120
Zoro #
G702552996
UPC #
42526631207
Country of Origin
Unknown
Dimensions
Drill Bit Size
5/16-Inch
Overall Length
4.5 in
Details
Drill Bit Point Angle
135-degree
Material
Cobalt Alloy Steel
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.