Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/32"

  • Mfr # 63110

  • Zoro # G702553016


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Overall Length
3.1 in
Shank Type
Straight
Drill Bit Point Angle
135-Degree
Drill Bit Size
5/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63110
Zoro #
G702553016
UPC #
42526631108
Country of Origin
Unknown

Dimensions

Overall Length
3.1 in
Drill Bit Size
5/32

Details

Shank Type
Straight
Drill Bit Point Angle
135-Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.