
Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64"
Mfr # 63109
Zoro # G202553035
product price:Â $2.29
/ea
Sold in multiples of 5 for $11.45
Key Features
Drill Bit Size
9/64-Inch
Overall Length
3 in
Drill Bit Point Angle
135-Degree
Material
Cobalt Alloy Steel
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63109
Zoro #
G202553035
UPC #
42526631092
Country of Origin
Unknown
Dimensions
Drill Bit Size
9/64-Inch
Overall Length
3 in
Details
Drill Bit Point Angle
135-Degree
Material
Cobalt Alloy Steel
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.