Zoro Homepage

Double End High Speed Steel Fractional Drill Bit - 1/4"

  • Mfr # 60616

  • Zoro # G902690351


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Drill Bit Size
1/4 in
Overall Length
2-1/2 in
Flute Length
7/8 in
Material - Machining
High Speed Steel
Drill Bit Point Type
Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60616
Zoro #
G902690351
UPC #
24721606167
Country of Origin
Unknown

Dimensions

Drill Bit Size
1/4 in
Overall Length
2-1/2 in
Flute Length
7/8 in

Details

Material - Machining
High Speed Steel
Drill Bit Point Type
Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.