Zoro Homepage

Double End High Speed Steel Fractional Drill Bit - 3/16"

  • Mfr # 60612

  • Zoro # G302690272


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Overall Length
2-3/16 in
Flute Length
5/8 in
Material - Machining
High Speed Steel
Drill Bit Point Type
Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60612
Zoro #
G302690272
UPC #
24721606129
Country of Origin
Unknown

Dimensions

Overall Length
2-3/16 in
Flute Length
5/8 in

Details

Material - Machining
High Speed Steel
Drill Bit Point Type
Twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.