Zoro Homepage

Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk

  • Mfr # 63118

  • Zoro # G102553050


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Overall Length
4.900 in
Shank Type - Machining
Straight
Application
BULK
Drill Bit Type
Jobber
Flute Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63118
Zoro #
G102553050
UPC #
42526631184
Country of Origin
Unknown

Dimensions

Overall Length
4.900 in
Flute Length
1-1/2 in

Details

Shank Type - Machining
Straight
Application
BULK
Drill Bit Type
Jobber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.