Drill Bit, High Speed Steel, Wire Gauge, Jobber Length, Number 31, Carded

  • Mfr # 81131

  • Zoro # G202552830


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Drill Bit Point Angle
118°
Material
High Speed Steel
Drill Bit Size
Number 31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81131
Zoro #
G202552830
UPC #
24721811318
Country of Origin
Unknown

Dimensions

Drill Bit Size
Number 31

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118°
Material
High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.