
General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 11/32"
Mfr # 60522
Zoro # G002553112
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Drill Bit Size
11/32 in.
Overall Length
3 in
Drill Bit Point Angle
118°
Material
High Speed Steel
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60522
Zoro #
G002553112
UPC #
42526605222
Country of Origin
Unknown
Dimensions
Drill Bit Size
11/32 in.
Overall Length
3 in
Flute Length
1.69 in
Details
Item
Drill Bit
Drill Bit Point Angle
118°
Material
High Speed Steel
Shank Type
Straight
Bit Style
Jobber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.