General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 17/64"

  • Mfr # 60517

  • Zoro # G102552817


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Drill Bit Size
17/64-Inch
Drill Bit Point Angle
118-Degree
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60517
Zoro #
G102552817
UPC #
42526605178
Country of Origin
Unknown

Dimensions

Drill Bit Size
17/64-Inch

Details

Drill Bit Point Angle
118-Degree
Material
High Speed Steel
Finish
Bright
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.