
General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16"
Mfr # 60512
Zoro # G702552774
product price:Â $2.65
/ea
Sold in multiples of 4 for $10.60
Key Features
Drill Bit Size
3/16-Inch
Drill Bit Point Angle
118-Degree
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60512
Zoro #
G702552774
UPC #
42526605123
Country of Origin
Unknown
Dimensions
Drill Bit Size
3/16-Inch
Overall Length
5.700 in
Details
Drill Bit Point Angle
118-Degree
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.