General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 9/64"

  • Mfr # 60509

  • Zoro # G302552877


product price:  $5.95
/ea
Sold in multiples of 4 for $23.80

Key Features

System of Measurement
SAE
Drill Bit Size
9/64-Inch
Material
High Speed Steel
Shank Type
Straight
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60509
Zoro #
G302552877
UPC #
42526605093
Country of Origin
Unknown

Dimensions

Drill Bit Size
9/64-Inch

Details

Item
Jobber Length Drill Bit
System of Measurement
SAE
Material
High Speed Steel
Shank Type
Straight
Finish
Bright
Drill Bit Point Angle
118-Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.