Shop HANSON
See all product information
Create Account
HAN1552 High Carbon Steel Machine Screw Fractional Bottom Tap 5/8 Inch-11 NC
- Mfr # HAN1552
- Zoro # G204068094
product price:Â
$
44.55
/ea
Key Features
Height
0.7 IN
Screw Width
3.5 IN
Type
FASTENERS: EXTRACTORS
SAE or Metric
SAE
Length
4 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAN1552
- Zoro #
- G204068094
- UPC #
- 42526015526
- Country of Origin
- United States
- Item
- Extractor
- Type
- FASTENERS: EXTRACTORS
- SAE or Metric
- SAE
Dimensions
- Height
- 0.7 IN
- Screw Width
- 3.5 IN
- Length
- 4 IN
- Width
- 3.5 in
Description
Features and Benefits: Material types: high carbon steel for hand tapping applications and high speed steel for machine tapping where critical dimensions are required Etched: tap size and recommended drill bit size are etched on each tool for easy identification Point styles: taper plug and bottoming styles are available Steel Machine Screw Tap Specs: Precision ground straight flutes provide rapid chip removal for efficient threading Designed for hand threading work Taps produce a class 2B thread 1 to 1-1/2 threads chamfered Used when threads must go to bottom of hole Ideal for all general-purpose threading Ideal for tough threading work routine maintenance repair and for re-threading where high accuracy and tolerance thread is not critical
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.