Zoro Homepage

High Carbon Steel Machine Screw Bottom Tap 8-32 NC

  • Mfr # 1224

  • Zoro # G402648432


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Tap Thread Size
#8-32
SAE or Metric
SAE
Tap Thread Type
Coarse
Tap Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1224
Zoro #
G402648432
UPC #
42526012242
Country of Origin
Unknown

Dimensions

Tap Thread Size
#8-32

Details

Item
Bottom Tap
SAE or Metric
SAE
Tap Thread Type
Coarse
Tap Material
Steel

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.