
High Carbon Steel Machine Screw Fractional Plug Tap 1"-14 NS
Mfr # 1467
Zoro # G802668832
product price: $45.85
/eaKey Features
Number of Flutes
4
Tap Style
Plug
Tap Thread Type
NS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1467
Zoro #
G802668832
UPC #
42526014673
Country of Origin
Unknown
Dimensions
Tap Thread Size
1"-14
Details
Number of Flutes
4
Tap Style
Plug
Tap Thread Type
NS
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.