
High Carbon Steel Machine Screw Fractional Plug Tap 1"-8 NC
Mfr # 1465
Zoro # G102648503
product price: $44.69
/eaKey Features
Tap Thread Size
1"-8
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1465
Zoro #
G102648503
UPC #
42526014659
Country of Origin
Unknown
Dimensions
Tap Thread Size
1"-8
Details
Item
Plug Tap
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.