
High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC
Mfr # 1420
Zoro # G002649174
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Tap Thread Size
1/4"-20
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1420
Zoro #
G002649174
UPC #
42526014208
Country of Origin
Unknown
Dimensions
Tap Thread Size
1/4"-20
Details
Item
Plug Tap
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.