Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC

  • Mfr # 8120

  • Zoro # G202649110


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Tap Thread Size
1/4"-20
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8120
Zoro #
G202649110
UPC #
42526081200
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4"-20

Details

Item
Plug Tap
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.