
High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-28 NF
Mfr # 8123
Zoro # G802668856
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
Key Features
Number of Flutes
4
Tap Thread Size
1/4"-28
Tap Style
Plug Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8123
Zoro #
G802668856
UPC #
42526081231
Country of Origin
Unknown
Dimensions
Tap Thread Size
1/4"-28
Details
Number of Flutes
4
Tap Style
Plug Tap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.