High Carbon Steel Machine Screw Fractional Plug Tap 3/4"-16 NF

  • Mfr # 8160

  • Zoro # G002668854


product price: $28.25
/ea

Key Features

Number of Flutes
4
Tap Style
Plug
Tap Material
High Carbon Steel
Tap Thread Type
NF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8160
Zoro #
G002668854
UPC #
42526081606
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4"-16

Details

Item
Tapping Tool
Number of Flutes
4
Tap Style
Plug
Tap Material
High Carbon Steel
Tap Thread Type
NF

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.