
High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC
Mfr # 8127
Zoro # G202649233
product price: $10.15
/eaKey Features
Tap Thread Size
5/16"-18
SAE or Metric
SAE
Tap Thread Type
Coarse
Tap Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8127
Zoro #
G202649233
UPC #
42526081279
Country of Origin
Unknown
Dimensions
Tap Thread Size
5/16"-18
Details
Item
Plug Tap
SAE or Metric
SAE
Tap Thread Type
Coarse
Tap Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.