High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-18 NF

  • Mfr # 8154

  • Zoro # G402668836


product price: $22.45
/ea

Key Features

Number of Flutes
4
Tap Style
Plug
Tap Thread Type
NF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8154
Zoro #
G402668836
UPC #
42526081545
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8"-18

Details

Number of Flutes
4
Tap Style
Plug
Tap Thread Type
NF

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.