High Carbon Steel Machine Screw Fractional Taper Tap 5/8"-11 NC

  • Mfr # 1352

  • Zoro # G902648888


product price:  $22.67
/ea

Key Features

Tap Thread Size
5/8"-11
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1352
Zoro #
G902648888
UPC #
42526013522
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8"-11

Details

Item
Taper Tap
SAE or Metric
SAE
Tap Material
Steel
Tap Thread Type
Coarse

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.