Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Carbon Steel Machine Screw Plug Tap 10-32 NF

  • Mfr # 8031

  • Zoro # G502668842


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Number of Flutes
4
Tap Style
Plug
Tap Material
High Carbon Steel
Tap Thread Type
NF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031
Zoro #
G502668842
UPC #
42526080319
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-32

Details

Item
Machine Screw Tap
Number of Flutes
4
Tap Style
Plug
Tap Material
High Carbon Steel
Tap Thread Type
NF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.