Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Carbon Steel Machine Screw Plug Tap 8-32 NC

  • Mfr # 8024

  • Zoro # G702649146


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Tap Thread Size
#8-32
SAE or Metric
SAE
Tap Thread Type
Coarse
Tap Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024
Zoro #
G702649146
UPC #
42526080241
Country of Origin
Unknown

Dimensions

Tap Thread Size
#8-32

Details

Item
Plug Tap
SAE or Metric
SAE
Tap Thread Type
Coarse
Tap Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.