Zoro Homepage

High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25

  • Mfr # 1842

  • Zoro # G202649660


product price: $15.49
/ea

Key Features

Tap Thread Size
12 mm - 1.25
SAE or Metric
Metric
Tap Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1842
Zoro #
G202649660
UPC #
24721053213
Country of Origin
Unknown

Dimensions

Tap Thread Size
12 mm - 1.25

Details

Item
Bottom Tap
SAE or Metric
Metric
Tap Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.