Shop HANSON
See all product information
Create Account
Reciprocating Saw Blade, 6 in, 14 TPI, Bi-Metal
- Mfr # 372614
- Zoro # G602539790
product price:Â
$
1.95
/ea
Sold in multiples of 4 for
$7.80
Key Features
Teeth per Inch
14
Length
6 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372614
- Zoro #
- G602539790
- UPC #
- 24721001832
- Country of Origin
- Unknown
- Teeth per Inch
- 14
- Material
- Bi-Metal
Dimensions
- Length
- 6 in
Description
The HANSON - 372614 is a reciprocating saw blade made from bi-metal. It measures 6 inches in length and has 14 teeth per inch, making it a 6 in. bi-metal reciprocating saw blade with 14 teeth per inch.
Key Features:
- Blade length: 6 in.
- Material: Bi-Metal.
- Teeth per inch: 14.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.